Skip Content
VIKING JOUR ORG CSA SFT JKT S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VIKING JOUR ORG CSA SFT JKT S

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM6330JO-S
  • Mfr. Model # 6330JO-S
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Orange
  • Material Trilobal Rip-stop Polyester
  • Length 32-1/2"
  • Item Rain Jacket
  • Size Small
  • Standards CSA Z96-15 Class 2 Level 2, Becomes Class 3 When Worn as a Suit, ANSI/ISEA 107-2015 Type R, Class 3, Not FR
  • Closure Type Zipper, Hook and Loop
  • Fabric Weight 1.75 oz.
  • Lining Material Nylon Mesh
  • Insulated No
  • Fits Chest Size 37"
  • Number of Outside Pockets 2
  • Gender Men's
  • ANSI Class Class 2, Level 2
  • Number of Inside Pockets 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list