RAIN BIB PANTS, TRIZONE, LINED, ORG, XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAIN BIB PANTS, TRIZONE, LINED, ORG, XL

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM6410PO-XL
  • Mfr. Model # 6410PO-XL
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Standards CSA Z96-09 Class 2 Level 2, Class 3 When Worn As Suit
  • Item Hi-Vis Safety Bib Pants
  • Colour Orange
  • Material 300 Denier Polyester/PU
  • Closure Type Snaps
  • Fabric Weight 13.5 oz.
  • Inseam 31"
  • Gender Men's
  • Fits Waist Size 39"
  • ANSI Class ANSI/ISEA 107-2010 Class E on Bib Pants
  • Number of Outside Pockets 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list