Skip Content
VIKING HIVIS INSLT BIB PANT ORG 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VIKING HIVIS INSLT BIB PANT ORG 2XL

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM6410PO-XXL
  • Mfr. Model # 6410PO-XXL
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Item Hi-Vis Safety Bib Pants
  • Colour Orange
  • Material 300 Denier Polyester/PU
  • Inseam 31-1/2"
  • Standards CSA Z96-09 Class 2 Level 2, Class 3 When Worn As Suit
  • Closure Type Snaps
  • Fabric Weight 2.14 oz.
  • Gender Men's
  • Fits Waist Size 42"
  • ANSI Class ANSI/ISEA 107-2010 Class E on Bib Pants

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list