VIKING HIVIS INSLT BIB PANT GRN M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

VIKING HIVIS INSLT BIB PANT GRN M

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM6410PG-M
  • Mfr. Model # 6410PG-M
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Colour Green
  • Material 300 Denier Polyester/PU
  • Item Hi-Vis Safety Bib Pants
  • Closure Type Snaps
  • Standards CSA Z96-09 Class 2 Level 2, Class 3 When Worn As Suit
  • Inseam 31-1/2"
  • Fits Waist Size 33"
  • Fabric Weight 2.14 oz.
  • Gender Men's
  • ANSI Class ANSI/ISEA 107-2010 Class E on Bib Pants

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list