Skip Content
VIKING HI-VIS 3IN1 JACKET GRN 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VIKING HI-VIS 3IN1 JACKET GRN 4XL

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM6410JG-XXXXL
  • Mfr. Model # 6410JG-XXXXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Colour Hi-Vis Green
  • Length 39"
  • Item Hi-Vis Insulated Jacket
  • Material Polyester
  • Standards CSA Class 2, Level 2
  • Size 4X-Large
  • Lining Material Thermo Maxx 125 g
  • Fabric Weight 4.75 oz.
  • Closure Type Hook & Loop
  • Insulated Yes
  • Fits Chest Size 58"
  • Gender Men's
  • Number of Inside Pockets 2
  • Number of Outside Pockets 2
  • ANSI Class Class 2, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list