Skip Content
VIKING HI-VIS 3IN1 JACKET GRN 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VIKING HI-VIS 3IN1 JACKET GRN 3XL

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM6410JG-XXXL
  • Mfr. Model # 6410JG-XXXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Colour Hi-Vis Green
  • Length 38"
  • Item Hi-Vis Insulated Jacket
  • Material Polyester
  • Size 3X-Large
  • Standards CSA Class 2, Level 2
  • Fabric Weight 4.75 oz.
  • Lining Material Thermo Maxx 125 g
  • Closure Type Hook & Loop
  • Insulated Yes
  • Fits Chest Size 55"
  • Gender Men's
  • Number of Outside Pockets 2
  • Number of Inside Pockets 2
  • ANSI Class Class 2, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list