Skip Content
VIKING FR SAFETY VEST - L/XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VIKING FR SAFETY VEST - L/XL

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM6136FR-L/XL
  • Mfr. Model # 6136FR-L/XL
  • UNSPSC # 46181507
  • CATALOGUE PAGE # 2372
  • Shipping Weight 0.6 lbs

Product Details

Traffic Vest, Fire Retardant CSA, Polyester, 2 in. Vi-Brance Reflective Tape in WCB/Wroksafe Configuration. Compliant with CSA Z96-09 Class 1, Level FR, CGSB-155.10-2001 Flame Resistant. Orange, L/XL.

Technical Specs

  • Item Flame Resistant Vest
  • Colour Orange
  • Features Light Weight Hi Visibility Garment With Incidental Flame And Convective Heat Protection Strong Breathable Fr Treated Premium Polyester Material
  • Standards ANSI/ISEA 107-2010, CSA Z96-09 Class 2, Level FR
  • Fits Chest Size 45"
  • Gender Unisex
  • ANSI Class 2
  • Traffic Vest Item Flame Resistant Traffic Vest
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 4
  • ATPV Rating FR ASTM F2302-09
  • Hazard Risk Category (HRC) 0
  • Vest Closure Type Hook-and-Loop
  • Stripe Color Silver
  • Vest Material Polyester Mesh
  • Vest Stripe Color Family Orange/Red and Silver
  • Vest Length 28"
  • Number of Pockets with Closure 2
  • Back Stripe Pattern X
  • Vest Size Large/X-Large