Skip Content
VIKING FLASHFIRE FR/CR GLOVE 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VIKING FLASHFIRE FR/CR GLOVE 9

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM73383-9
  • Mfr. Model # 73383-9
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Length 9-1/2"
  • Material Para-aramid Fibers/Nitrile
  • Cut Cut Resistant Level 4
  • Colour Yellow and Black
  • Application Protection Against Hydrocarbon Flash Fire
  • Max. Temp. 260 Degrees C
  • Cuff Nomex Thread
  • Standards CGSB 155.20, EN388 Level 4 Cut Resistance
  • Size Large
  • Coating NBR Coated Palm
  • Lining Para-aramid Fibers/Nitrile
  • Thumb Style Normal
  • Fabric Weight 98 gsm
  • Coating Finish Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list