Skip Content
VIKING FLASHFIRE FR/CR GLOVE 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VIKING FLASHFIRE FR/CR GLOVE 8

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM73383-8
  • Mfr. Model # 73383-8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Application Protection Against Hydrocarbon Flash Fire
  • Cut Cut Resistant Level 4
  • Length 9-1/2"
  • Colour Yellow and Black
  • Material Para-aramid Fibers/Nitrile
  • Size Medium
  • Cuff Nomex Thread
  • Max. Temp. 260 Degrees C
  • Standards CGSB 155.20, EN388 Level 4 Cut Resistance
  • Thumb Style Normal
  • Coating Finish Nitrile
  • Lining Para-aramid Fibers/Nitrile
  • Coating NBR Coated Palm
  • Fabric Weight 98 gsm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list