COVERALLS W/ STRIPING,HI-VIS,ORANGE,XS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALLS W/ STRIPING,HI-VIS,ORANGE,XS

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMVC30O-XS
  • Mfr. Model # VC30O-XS
  • UNSPSC # 53102102
  • CATALOGUE PAGE # 2306
  • Shipping Weight 3.5 lbs

Technical Specs

  • Colour Orange
  • Item Viking Coverall
  • Material Poly/Cotton
  • Size X-Small
  • Standards CSA Z96-09, ANSI/ISEA 107-2010 Class 1 Level 2
  • Lining Material Poly/Cotton
  • Closure Type Zipper and Snaps
  • Fabric Weight 2.98 oz.
  • Insulated No
  • Fits Waist Size 26"-28"
  • Inseam 30-1/2"
  • Gender Men's
  • Fits Chest Size 32" - 34"
  • Number of Outside Pockets 10
  • Hammer Loop Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list