Skip Content
VIKING COVERALL NY HVZ STRPNG S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VIKING COVERALL NY HVZ STRPNG S

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMVC20N-S
  • Mfr. Model # VC20N-S
  • UNSPSC # 53102102
  • CATALOGUE PAGE # 2306
  • Shipping Weight 3.5 lbs

Technical Specs

  • Item Viking Coverall
  • Colour Navy
  • Material Poly/Cotton
  • Size Small
  • Standards CSA Z96-09, ANSI/ISEA 107-2010 Class 1 Level 2
  • Closure Type Zipper and Snaps
  • Lining Material Poly/Cotton
  • Inseam 31"
  • Insulated No
  • Fabric Weight 2.98 oz.
  • Fits Chest Size 36" to 38"
  • Fits Waist Size 29"-31"
  • Gender Men's
  • Hammer Loop Yes
  • Number of Outside Pockets 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list