Skip Content
VIKING COVERALL BLK HVZ STRPNG 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VIKING COVERALL BLK HVZ STRPNG 4XL

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMVC20BK4XL
  • Mfr. Model # VC20BK4XL
  • UNSPSC # 53102102
  • CATALOGUE PAGE # 2306
  • Shipping Weight 3.5 lbs

Technical Specs

  • Item Viking Coverall
  • Size 4X-Large
  • Closure Type Zipper and Snaps
  • Colour Black
  • Material Poly/Cotton
  • Standards CSA Z96-09, ANSI/ISEA 107-2010 Class 1 Level 2
  • Lining Material Poly/Cotton
  • Fabric Weight 2.98 oz.
  • Insulated No
  • Fits Chest Size 56" - 58"
  • Inseam 34"
  • Gender Men's
  • Fits Waist Size 50"-52"
  • Number of Outside Pockets 10
  • Hammer Loop Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list