COVERALLS W/ HI-VIS STRIPING,BLACK,2XLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COVERALLS W/ HI-VIS STRIPING,BLACK,2XLT

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMVC20BK2XLT
  • Mfr. Model # VC20BK-2XLT
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Colour Black
  • Item Viking Coverall
  • Material Poly/Cotton
  • Size 2X-Large Tall
  • Standards CSA Z96-09, ANSI/ISEA 107-2010 Class 1 Level 2
  • Closure Type Zipper and Snaps
  • Lining Material Poly/Cotton
  • Fabric Weight 2.98 oz.
  • Insulated No
  • Inseam 33"
  • Fits Chest Size 48" - 50"
  • Fits Waist Size 42"-44"
  • Gender Men's
  • Hammer Loop Yes
  • Number of Outside Pockets 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list