Skip Content
VIKING COVERALL BLK HVZ STRPNG 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VIKING COVERALL BLK HVZ STRPNG 2XL

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMVC20BK2XL
  • Mfr. Model # VC20BK2XL
  • UNSPSC # 53102102
  • CATALOGUE PAGE # 2306
  • Shipping Weight 3.4 lbs

Technical Specs

  • Colour Black
  • Item Viking Coverall
  • Size 2X-Large
  • Material Poly/Cotton
  • Standards CSA Z96-09, ANSI/ISEA 107-2010 Class 1 Level 2
  • Fabric Weight 2.98 oz.
  • Lining Material Poly/Cotton
  • Insulated No
  • Inseam 33"
  • Closure Type Zipper and Snaps
  • Fits Chest Size 48" - 50"
  • Gender Men's
  • Fits Waist Size 42"-44"
  • Number of Outside Pockets 10
  • Hammer Loop Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list