Skip Content
VIKING CHAINSAW BOOT ST+P SIZE 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VIKING CHAINSAW BOOT ST+P SIZE 9

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMVW58-3-9
  • Mfr. Model # VW58-3-9
  • UNSPSC # 46181604
  • CATALOGUE PAGE # 2646
  • Shipping Weight 4.5 lbs

Product Details

V58-3 series includes winter liner, ergonomic orthotic insole, ankle support, 100% waterproof, 420 Denier Ripstop nylon. CSA green triangle steel toe and plate. CSA Green Tree rated chainsaw protection. CSA Omega-electric shock resistance. Chainsaw CE cla

Technical Specs

  • Size 9
  • Colour Orange/Black
  • Height 15"
  • Item Chainsaw Boot
  • Insulation Type Removable Foam
  • Waterproof Yes
  • Resists Cement, Chemicals, Acids, Animal Fats, Fish Oils, Ketones, Abrasive, Tensile
  • Standards CSA Z195-09/ASTM F2413-11 Class 1 Steel Toe and Plate, CSA Omega - ESR 18 kV, CSA Green Fir Tree - Chainsaw Protection, CE 0321 Chainsaw Cut Protection Class 3
  • Closure Type 420 Denier Ripstop Nylon
  • Shank Material Steel
  • Gender Men's
  • Insulated Yes
  • Toe Type Steel
  • Midsole Material Steel
  • Outsole Material NBR
  • Metatarsal Guard Yes
  • Footwear Sole Pattern Lug
  • For Outdoor Traction Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list