Skip Content
VIKING AMC NEOPRENE SOCK SZ 10-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VIKING AMC NEOPRENE SOCK SZ 10-11

OPEN ROAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMVF25-10-11
  • Mfr. Model # VF25-10-11
  • UNSPSC # 47131904
  • CATALOGUE PAGE # 2360
  • Shipping Weight 2.68 lbs

Technical Specs

  • Height 13-1/4"
  • Colour Black
  • Item Sweat Wicking Socks
  • Material Neoprene
  • Size 10-11
  • Sold As Pair
  • Gender Men's
  • Fits Shoe Size 10-11
  • Primary Sock Color Black
  • Socks Primary Material Neoprene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list