Skip Content
VIGO JACKET XS BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VIGO JACKET XS BLACK

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH74020990XS
  • Mfr. Model # 74020990XS
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2309
  • Shipping Weight 1.89 lbs

Technical Specs

  • Colour Black
  • Size X-Small
  • Material 95% Polyester Fleece, 5% Elasthane
  • Closure Type Zipper
  • Lining Material Softshell Fleece
  • Fabric Weight 294 g/m²
  • Gender Men's
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list