Skip Content
VIGO JACKET S BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

VIGO JACKET S BLACK

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH74020990S
  • Mfr. Model # 74020990S
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2309
  • Shipping Weight 1.89 lbs

Technical Specs

  • Colour Black
  • Size Small
  • Material 95% Polyester Fleece, 5% Elasthane
  • Lining Material Softshell Fleece
  • Closure Type Zipper
  • Fabric Weight 294 g/m²
  • Gender Men's
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list