VIDEOSCOPE WIRELESS GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VIDEOSCOPE WIRELESS GENERAL PURPOSE

FLIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLSVS70-1W
  • Mfr. Model # VS70-1W
  • UNSPSC # 41111737
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.7 lbs

Technical Specs

  • Item Videoscope
  • Includes VS70 Unit, VSC80-1R Camera, VSA-80 Camera Accessories, Patch Cable, SD Card, USB/Video Out Cables, Power Adapters, Vehicle Charger, Headset, Neck Strap, Cleaning Kit, VS70 Case, User Manual
  • Shaft Length 39-3/8"
  • Monitor Size 5-11/16"
  • Observation Depth 65 mm - Infinity
  • Shaft Dia. 5/16"
  • Features Rugged, Waterproof And Shock-Resistant Videoscope That Features Intuitive Handset Controls That Enable Users To Maneuver The Narrow Camera Probe Into Tight Spaces To Deliver Vivid And Sharp Video And Images To A Large 5.7", Ce, Fcc Certified
  • Power Source Rechargeable Battery
  • Manufacturers Warranty Length 2 yr.
  • Pixel Resolution 640 x 480
  • Drop Tested 2m
  • Probe Lighting System LED Lamp
  • Recording Video, Image
  • Wireless Display Yes
  • Camera Size 8.0 mm

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list