Skip Content
VIDEOSCOPE KIT WIRELESS GEN PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VIDEOSCOPE KIT WIRELESS GEN PURPOSE

FLIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLSVS70KIT-W
  • Mfr. Model # VS70KIT-W
  • UNSPSC # 41111737
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.35 lbs

Technical Specs

  • Includes VS70 Unit, VSA2-1 Camera, VSC80-1R Camera, VSA-60 Camera Accessories, Patch Cable, SD Card, USB/Video Out Cables, Power Adapters, Vehicle Charger, Headset, Neck Strap, Cleaning Kit, VS70 Case, User Manual
  • Shaft Length 39-3/8"
  • Item Videoscope
  • Monitor Size 5-11/16"
  • Observation Depth 65 mm - Infinity
  • Shaft Dia. 5/16", 1/4"
  • Power Source Rechargeable Battery
  • Features Rugged, Waterproof And Shock-Resistant Videoscope That Features Intuitive Handset Controls That Enable Users To Maneuver The Narrow Camera Probe Into Tight Spaces To Deliver Vivid And Sharp Video And Images To A Large 5.7", Ce, Fcc Certified
  • Manufacturers Warranty Length 2 yr.
  • Pixel Resolution 640 x 480
  • Drop Tested 2m
  • Wireless Display Yes
  • Recording Video, Image
  • Probe Lighting System LED Lamp
  • Camera Size 6.0 mm

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list