VIDEO WALL CONTROLLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VIDEO WALL CONTROLLER

OPTYTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HOMOTYM30
  • Mfr. Model # OTYM30
  • UNSPSC # 46171610
  • CATALOGUE PAGE # 2234
  • Shipping Weight 22.0 lbs

Technical Specs

  • Colour Black
  • Features 3U 19" Standard Industry BoxSupports up to 9 Video-Wall Display UnitsHot-Swappable Function CardsLocal Video: CVBS/VGA/DVI/HDMI/HD-SDI InputNetwork Video: IPC/DVR/NVR, etc.
  • For Use With IP Camera
  • Height 5-3/16"
  • Item Surveillance DVR
  • Length 19-1/2"
  • Material Metal
  • Width 19"
  • Waterproof No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list