VIDEO INTERCOM SYSTEM,AC ADAPTER,12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VIDEO INTERCOM SYSTEM,AC ADAPTER,12V

OPTYTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HOMSEQ8806A
  • Mfr. Model # SEQ8806A
  • UNSPSC # 43221525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Door Station Depth (In.) 1.5
  • Depth (In.) 1
  • Door Station Width (In.) 4
  • Includes Indoor Unit Mount, Outdoor Unit Mount, 15m Cable, Installation Set, Power Adapters
  • Height (In.) 5
  • Door Station Height (In.) 7
  • For Use With Intercom Systems
  • Item Video Intercom System
  • Type AC Adapter
  • Package Quantity 1
  • Width (In.) 1-1/2
  • Listen Channel Output (W) 2
  • Master Height (In.) 5
  • Master Depth (In.) 1
  • Master Width (In.) 9
  • Power Source 12V
  • Talk Channel Output (W) 5
  • Voltage 12
  • Wire Type RVV
  • Wiring Conductors 4
  • Distance (Ft.) @ 18AWG 320
  • Distance (Ft.) @ 22AWG 150

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list