Skip Content
VIDEO CABLE,F TYPE,COAXIAL,RG6,15FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VIDEO CABLE,F TYPE,COAXIAL,RG6,15FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14C405
  • Mfr. Model # 14C405
  • UNSPSC # 26121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour White
  • Connector Type F-Type
  • Features Gold-plated Connectors,Quad Shielded
  • For Use With Video Equipment
  • Item Coaxial Cable
  • Length 15 ft.
  • Shielding Quad Shielded
  • Cable Type RG-6/U RF
  • Jacket Material PVC
  • Standards CL2
  • Conductor Material Copper-clad Steel
  • Impedance 75 Ohms
  • Number of Cables 1
  • Conductor Size 18 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list