VIDEO CABLE,F TYPE,COAXIAL,RG6,10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VIDEO CABLE,F TYPE,COAXIAL,RG6,10FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14C393
  • Mfr. Model # 14C393
  • UNSPSC # 26121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Connector Type F-Type
  • For Use With Video Equipment
  • Colour Black
  • Features Gold-plated Connectors,Quad Shielded
  • Item Coaxial Cable
  • Cable Type RG-6/U RF
  • Conductor Material Copper-clad Steel
  • Length 10 ft.
  • Impedance 75 Ohms
  • Jacket Material PVC
  • Shielding Quad Shielded
  • Standards CL2
  • Number of Cables 1
  • Conductor Size 18 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list