VIDEO CABLE,F TYPE,COAXIAL,RG6,15FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

VIDEO CABLE,F TYPE,COAXIAL,RG6,15FT

MONOPRICE

Web Price : $7.62 / EACH

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14C395
  • Mfr. Model # 14C395
  • UNSPSC # 26121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Connector Type F-Type
  • For Use With Video Equipment
  • Length 15 ft.
  • Features Gold-plated Connectors,Quad Shielded
  • Colour Black
  • Item Coaxial Cable
  • Cable Type RG-6/U RF
  • Shielding Type Quad Shielded
  • Jacket Material PVC
  • Standards CL2
  • Impedance 75 Ohms
  • Conductor Material Copper-clad Steel
  • Number of Cables 1
  • Conductor Size 18 AWG

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list