Skip Content
VIDEO BORESCOPE/WRLSS INSP CAMERA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VIDEO BORESCOPE/WRLSS INSP CAMERA

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTBR250
  • Mfr. Model # BR250
  • UNSPSC # 41111716
  • CATALOGUE PAGE # 1294
  • Shipping Weight 4.85 lbs

Product Details

Wireless data logging video inspection system. Video and still images with date/time stamp can be played on the wireless monitor or transfered to a PC via the micro SD card or USB cable. Features a 0.9 m long 9 mm diameter probe that is flexible and water

Technical Specs

  • Features 3.5" Color Detachable Wireless LCD Monitor can be Viewed From a Remote Location Up to 32 ft. (10 m,) From Measurement Point, Captured Video With Date/Time Stamp can be Played Back on the Wireless Monitor or on Any Monitor With a Video Input Jack, Video and Images can be Transferred to a Pc Via Micro SD Card or USB Cable and Viewed Using Windows(R) Multimedia Player, Waterproof (IP67) Flexible Gooseneck Retains Configured Shape, NTSC Operation With Menus in 10 Languages, Close-Up Field of View
  • Item Video Borescope/Wireless Inspection Camera
  • Power Source (4) AA Batteries
  • Includes 4 AA Batteries, Rechargeable Display Battery, Memory Card With Adaptor, USB Cable, Extension Tools (Mirror, Hook, Magnet) Video Interconnect Cable,AC Adaptor, Magnetic Base Stand, and Hard Case
  • Shaft Length 36"
  • Monitor Size 3.5"
  • Pixel Resolution 320 x 240
  • Observation Depth 5.9 - 9.8"
  • Shaft Dia. 0.35"
  • Camera Size 9.0 mm
  • Recording Video, Image
  • Wireless Display Yes
  • Manufacturers Warranty Length 1 yr.
  • Probe Lighting System (2) Adjustable LED Lamps

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list