VIDEO BORESCOPE INSPECTION CAMERA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VIDEO BORESCOPE INSPECTION CAMERA

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTBR80
  • Mfr. Model # BR80
  • UNSPSC # 41111716
  • CATALOGUE PAGE # 1294
  • Shipping Weight 2.2 lbs

Product Details

Video inspection system. Features a 1 m long 17 mm diameter probe that is flexible, water, oil and dustproof to IP67 standards. 2.4 inch LCD colour monitor. Depth of field is 2 to 6 inches. Includes hard blow mold case, 3 extension tools (mirror, magnet,

Technical Specs

  • Features Waterproof (IP67) Camera Head, 180 Degrees Image Rotation, Optional Extension Cable to Increase Length, 72 Degrees Viewing Angle, CE Certified
  • Includes Probe and Cable, Extension Tools (Mirror, Hook and Magnet), and Instructions
  • Power Source (4) AA Batteries
  • Item Video Borescope
  • Shaft Length 39"
  • Pixel Resolution 480 x 234
  • Monitor Size 2.4"
  • Shaft Dia. 0.67"
  • Observation Depth 5.9" - 9.8"
  • Camera Size 17.0 mm
  • Recording Video
  • Probe Lighting System (4) Adjustable Bright LED Lamps
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list