Skip Content
VIDEO BORESCOPE/CAMERA TESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VIDEO BORESCOPE/CAMERA TESTER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTBR50
  • Mfr. Model # BR50
  • UNSPSC # 41111716
  • CATALOGUE PAGE # 1294
  • Shipping Weight 1.7 lbs

Product Details

Video borescope/camera tester, includes inspection tools (hook, magnet and mirror).

Technical Specs

  • Includes Rechargeable Lithium Battery, AC Adaptor/Charger with USB Cable and Instructions
  • Item Video Borescope/Camera Tester
  • Features 2.4" Color TFT Display, Tests Installed Surveillance Cameras for Correct Alignment, Four LED Lamps with Five Brightness Levels
  • Power Source Rechargeable Li-ion Battery
  • Observation Depth 5.9" - 9.8"
  • Monitor Size 2.4"
  • Camera Size 17.0 mm
  • Shaft Length 39"
  • Shaft Dia. 0.67"
  • Manufacturers Warranty Length 1 Year

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list