VIDEO BORESCOPE,0.21IN PROBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

VIDEO BORESCOPE,0.21IN PROBE

GENERAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6FAW5
  • Mfr. Model # 6FAW5
  • UNSPSC # 41111716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.2 lbs

Technical Specs

  • Features Pistol Grip/Monitor Can Be Operated One-Handed. Separate Zoom And Image Flip Buttons. Probe Retains Configured Shape. Can Be Retrofit With Probe Extensions And/Or Far-Focus Probes
  • Includes Pistol Grip/Monitor, Probe, (3) Probe Tip Accessories (45 Degrees Mirror, Ball Guide, Thread Protector), 9V Battery, Mini-Screwdriver, Hard Plastic Case, User's Manual(English)
  • Monitor Size 3.5
  • Item Video Borescope
  • Observation Depth 0.25'' to 4"
  • Operating Temp. 32 Degrees F - 113 Degrees F
  • Power Source 9V Battery
  • Shaft Length 39"
  • Pixel Resolution 320 x 240
  • Manufacturers Warranty Length 3 yr. Limited Warranty Except Batteries, Battery has 1 yr. Warranty
  • Shaft Dia. 0.22"
  • Wireless Display Yes
  • Probe Lighting System (4) Adjustable High Intensity LED Lamps
  • Recording Video
  • Camera Size 5.5 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list