Skip Content
VICTIM TRANSFER PULLEY SYSTEM W/BAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VICTIM TRANSFER PULLEY SYSTEM W/BAG

TRACTEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRAK9TRPS
  • Mfr. Model # K9TRPS
  • UNSPSC # 46182312
  • CATALOGUE PAGE # 2632
  • Shipping Weight 5.0 lbs

Technical Specs

  • Colour Black & Gray
  • Item Transfer Pulley
  • Includes (2) Carabiners, Storage Bag
  • For Use With Personal Fall Arrest System
  • Locking Anchorage Connection Hook Type Carabiner
  • Length 9 ft.
  • Standards ANSI Z359.4-07
  • Weight Capacity 310 lbs.
  • Line Material Kernmantle
  • Hardware Material Zinc Dichromate
  • Cable Dia. 7/16"
  • Anchorage Hook Gate Opening 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list