Skip Content
VIBRATOR,PNEUMATIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VIBRATOR,PNEUMATIC

VIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6L756
  • Mfr. Model # 6L756
  • UNSPSC # 24101727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.35 lbs

Technical Specs

  • Application Automotive, Chemical, Plastics, Bio-tech, Plating and Food Industries, Where Exhausted Air Must be Remotely Discharged Using a Threaded Exhaust Port
  • dB @ 80 psi 74
  • CFM @ 80 PSI 18.0
  • Item Vibrator
  • Max. Temp. 350 Degrees F
  • Muffler 1A328
  • Duty Continuous
  • Mounting Plate Sold Separately
  • Bearing Type Oversized
  • Housing Material Cast Iron
  • Overall Height 5-13/16"
  • Overall Length 7-15/16"
  • Standards Meets OSHA
  • Overall Width 4-3/4"
  • Max. Pressure 80 PSI
  • CFM @ 60 psi 16
  • Inlet Port 3/8" NPT
  • Outlet Port 1/2" NPT
  • Force Rating 670 lbs.
  • Vibrator Type Turbine
  • Bin Weight Capacity 6,700 lbs.
  • Speed @ 60 psi 4500 VPM
  • Speed @ 80 psi 5,000 VPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list