VIBRATOR,PNEUMATIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VIBRATOR,PNEUMATIC

VIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4HV37
  • Mfr. Model # 4HV37
  • UNSPSC # 24101727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.25 lbs

Technical Specs

  • CFM @ 80 PSI 21.0
  • Application Automotive, Chemical, Plastics, Bio-tech, Plating and Food Industries
  • dB @ 80 psi 77
  • Item Vibrator
  • Duty Continuous
  • Muffler Included
  • Mounting Plate Sold Separately
  • Max. Temp. 350 Degrees F
  • Housing Material Cast Iron
  • Overall Width 4-13/16"
  • Max. Pressure 80 PSI
  • Overall Length 7-3/8"
  • CFM @ 60 psi 18
  • Overall Height 8"
  • Force Rating 1,000 lbs.
  • Inlet Port 1/2" NPT
  • Bin Weight Capacity 10,000 lbs.
  • Vibrator Type Turbine
  • Speed @ 60 psi 4000 VPM
  • Speed @ 80 psi 4,500 VPM

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list