VIBRATOR,PNEUMATIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VIBRATOR,PNEUMATIC

VIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4HV35
  • Mfr. Model # 4HV35
  • UNSPSC # 24101727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Vibrator
  • Max. Temp. 350 Degrees F
  • Application Automotive, Chemical, Plastics, Bio-tech, Plating and Food Industries
  • Muffler Included
  • Mounting Plate Sold Separately
  • Duty Continuous
  • CFM @ 60 psi 4
  • dB @ 60 psi 66
  • Housing Material Cast Iron
  • Mounting Foot
  • Overall Height 2"
  • Overall Width 1-7/8"
  • Overall Length 3-7/8"
  • Max. Pressure 60 PSI
  • Force Rating 20 lbs.
  • Speed @ 60 psi 12,000 VPM
  • Inlet Port 1/8" NPT
  • Bin Weight Capacity 200 lbs.
  • Vibrator Type Turbine

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list