Skip Content
VIBRATOR,PNEUMATIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VIBRATOR,PNEUMATIC

VIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4HV29
  • Mfr. Model # 4HV29
  • UNSPSC # 24101727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Application Automotive, Chemical, Plastics, Bio-tech, Plating and Food Industries
  • dB @ 80 psi 73
  • CFM @ 80 PSI 11.0
  • Item Vibrator
  • Max. Cubic Yards per Hour -
  • Max. Temp. 350
  • Ball Material Hardened Steel
  • Muffler 1A326
  • Duty Continuous
  • Mounting Any Position
  • Mounting Plate Sold Separately
  • CFM @ 60 psi -
  • Housing Material Cast Iron
  • Overall Height 3-3/16"
  • Overall Width 2-3/16"
  • Overall Length 5-1/16"
  • Max. Pressure 80 PSI
  • Inlet Port 1/4" NPT
  • dB @ 60 psi 73
  • Force Rating 260 lbs.
  • Outlet Port 1/4" NPT
  • Bin Weight Capacity 2,600 lbs.
  • Vibrator Type Ball
  • Speed @ 60 psi 14,000 VPM
  • Speed @ 80 psi 16,000 VPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list