VIBRATOR,PNEUMATIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VIBRATOR,PNEUMATIC

VIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4HT95
  • Mfr. Model # 4HT95
  • UNSPSC # 24101727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Max. Cubic Yards per Hour -
  • Application Automotive, Chemical, Plastics, Bio-tech, Plating and Food Industries
  • Item Vibrator
  • Max. Temp. 350
  • Muffler 1A325
  • Ball Material Hardened Steel
  • Mounting Any Position
  • Mounting Plate Sold Separately
  • CFM @ 60 psi 6
  • Duty Continuous
  • dB @ 60 psi 74
  • Housing Material Cast Iron
  • Max. Pressure 60 PSI
  • Overall Length 3-7/8"
  • Overall Height 2-1/2"
  • Overall Width 1-11/16"
  • Inlet Port 1/8" NPT
  • Speed @ 60 psi 24,000 VPM
  • Outlet Port 1/8" NPT
  • Force Rating 55 lbs.
  • Vibrator Type Ball
  • Bin Weight Capacity 550 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list