Skip Content
VIBRATOR,PNEUMATIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VIBRATOR,PNEUMATIC

VIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4HT86
  • Mfr. Model # 4HT86
  • UNSPSC # 24101727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Vibrator
  • Application Automotive, Chemical, Plastics, Bio-tech, Plating and Food Industries, Small to Medium Amount of Vibration
  • Muffler 1A326
  • Max. Temp. 350 Degrees F
  • Mounting Any Position
  • Duty Continuous
  • Mounting Plate Sold Separately
  • CFM @ 60 psi 8
  • dB @ 60 psi 76
  • Housing Material Cast Iron
  • Overall Height 2-9/16"
  • Overall Length 4-1/8"
  • Max. Pressure 60 PSI
  • Overall Width 2"
  • Inlet Port 1/4" NPT
  • Outlet Port 1/4" NPT
  • Force Rating 140 lbs.
  • Bin Weight Capacity 1,400 lbs.
  • Vibrator Type Ball
  • Speed @ 60 psi 15,000 VPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list