Skip Content
VIBRATOR,PNEUMATIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VIBRATOR,PNEUMATIC

VIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4HT77
  • Mfr. Model # 4HT77
  • UNSPSC # 24101727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.05 lbs

Technical Specs

  • Application Mining, Chemical Plants, Plastics, Manufacturing, Foundries and Paper Plants
  • CFM @ 80 PSI 9.0
  • Item Vibrator
  • Max. Cubic Yards per Hour -
  • dB @ 80 psi 94
  • Ball Material -
  • Duty Continuous
  • Muffler 1A326
  • Mounting Plate Sold Separately
  • Mounting Foot
  • Housing Material Steel
  • Overall Width 2-1/2"
  • Overall Height 5-5/8"
  • Max. Pressure 80 PSI
  • Overall Length 6"
  • CFM @ 60 psi 7
  • Inlet Port 1/4" NPT
  • Outlet Port 1/4" NPT
  • Bin Weight Capacity 1,000 lbs.
  • Force Rating 325 lbs.
  • Vibrator Type Piston
  • Speed @ 80 psi 7,000 VPM
  • Speed @ 60 psi 5500 VPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list