VIBRATOR,PNEUMATIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VIBRATOR,PNEUMATIC

VIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4HT75
  • Mfr. Model # 4HT75
  • UNSPSC # 24101727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • CFM @ 80 PSI 11.0
  • dB @ 80 psi 96
  • Max. Cubic Yards per Hour -
  • Item Vibrator
  • Muffler 1A326
  • Application Mining, Chemical Plants, Plastics, Manufacturing, Foundries and Paper Plants
  • Ball Material -
  • Duty Continuous
  • Mounting Plate Sold Separately
  • Housing Material Steel
  • Mounting Foot
  • Overall Height 7-1/4"
  • Overall Length 9"
  • Overall Width 3-1/2"
  • Max. Pressure 80 PSI
  • CFM @ 60 psi 9
  • Inlet Port 1/4" NPT
  • Outlet Port 1/4" NPT
  • Force Rating 585 lbs.
  • Bin Weight Capacity 4,000 lbs.
  • Vibrator Type Piston
  • Speed @ 80 psi 5,200 VPM
  • Speed @ 60 psi 4000 VPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list