VIBRATOR,PNEUMATIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VIBRATOR,PNEUMATIC

VIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4HT74
  • Mfr. Model # 4HT74
  • UNSPSC # 24101727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Application Mining, Chemical Plants, Plastics, Manufacturing, Foundries and Paper Plants
  • CFM @ 80 PSI 5.0
  • Item Vibrator
  • dB @ 80 psi 91
  • Max. Cubic Yards per Hour -
  • Ball Material -
  • Duty Continuous
  • Mounting Plate Sold Separately
  • Mounting Foot
  • Housing Material Steel
  • Muffler 1A326
  • Overall Length 4-1/2"
  • Overall Height 3-7/8"
  • Overall Width 2"
  • Max. Pressure 80 PSI
  • Inlet Port 1/4" NPT
  • Outlet Port 9/16" NPT
  • Force Rating 242 lbs.
  • CFM @ 60 psi 4
  • Vibrator Type Piston
  • Bin Weight Capacity 400 lbs.
  • Speed @ 80 psi 11,000 VPM
  • Speed @ 60 psi 9000 VPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list