VIBRATOR,PNEUMATIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VIBRATOR,PNEUMATIC

VIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4HT27
  • Mfr. Model # 4HT27
  • UNSPSC # 24101727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Application Mining, Chemical Plants, Plastics, Manufacturing, Foundries and Paper Plants
  • dB @ 80 psi 91
  • CFM @ 80 PSI 5.0
  • Item Vibrator
  • Muffler 1A325
  • Max. Cubic Yards per Hour -
  • Ball Material -
  • Mounting Plate Sold Separately
  • Duty Continuous
  • Housing Material Steel
  • Mounting End
  • Overall Height 1-15/16"
  • Overall Length 5-1/2"
  • Overall Width 1-1/4"
  • Max. Pressure 80 PSI
  • CFM @ 60 psi 3.5
  • Inlet Port 1/8" NPT
  • Outlet Port 1/8" NPT
  • Force Rating 182 lbs.
  • Bin Weight Capacity 200 lbs.
  • Vibrator Type Piston
  • Speed @ 60 psi 10,500 VPM
  • Speed @ 80 psi 13,000 VPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list