VIBRATOR PNEUMATIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VIBRATOR PNEUMATIC

VIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VIBBVS570
  • Mfr. Model # BVS570
  • UNSPSC # 20111606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Technical Specs

  • Application Automotive, Chemical, Plastics, Bio-tech, Plating and Food Industries, Where Exhausted Air Must be Remotely Discharged Using a Threaded Exhaust Port
  • CFM @ 80 PSI 26.0
  • Item Vibrator
  • dB @ 80 psi 83
  • Max. Temp. 350 Degrees F
  • Muffler 6F601
  • Duty Continuous
  • Mounting Plate Sold Separately
  • Bearing Type Oversized
  • Housing Material Cast Iron
  • Overall Width 5-7/16"
  • Overall Height 7-1/4"
  • Overall Length 10-3/16"
  • Standards Meets OSHA
  • Max. Pressure 80 PSI
  • Inlet Port 3/4" NPT
  • CFM @ 60 psi 21
  • Outlet Port 1" NPT
  • Vibrator Type Turbine
  • Force Rating 1,050 lbs.
  • Bin Weight Capacity 10,500 lbs.
  • Speed @ 80 psi 4,000 VPM
  • Speed @ 60 psi 3600 VPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list