Skip Content
VIBRATOR PNEUMATIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VIBRATOR PNEUMATIC

VIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VIBBV320
  • Mfr. Model # BV320
  • UNSPSC # 20111606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.7 lbs

Technical Specs

  • Application Automotive, Chemical, Plastics, Bio-tech, Plating and Food Industries
  • CFM @ 80 PSI 17.0
  • Item Vibrator
  • dB @ 80 psi 80
  • Max. Cubic Yards per Hour -
  • Max. Temp. 350
  • Muffler 1A327
  • Ball Material -
  • Duty Continuous
  • Mounting Any Position
  • CFM @ 60 psi -
  • Mounting Plate Sold Separately
  • Housing Material Cast Iron
  • Overall Length 6-11/16"
  • Overall Width 2-3/4"
  • Overall Height 4-7/8"
  • Max. Pressure 80 PSI
  • Inlet Port 3/8" NPT
  • Outlet Port 3/8" NPT
  • dB @ 60 psi 80
  • Force Rating 480 lbs.
  • Bin Weight Capacity 4,800 lbs.
  • Vibrator Type Ball
  • Speed @ 60 psi 7500 VPM
  • Speed @ 80 psi 8,400 VPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list