Skip Content
VIBRATOR PNEUMATIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VIBRATOR PNEUMATIC

VIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VIBBV250
  • Mfr. Model # BV250
  • UNSPSC # 20111606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.35 lbs

Technical Specs

  • Application Automotive, Chemical, Plastics, Bio-tech, Plating and Food Industries
  • CFM @ 80 PSI 13.0
  • dB @ 80 psi 79
  • Item Vibrator
  • Muffler 1A326
  • Max. Temp. 350
  • Ball Material -
  • Max. Cubic Yards per Hour -
  • Mounting Any Position
  • Duty Continuous
  • Mounting Plate Sold Separately
  • CFM @ 60 psi -
  • Housing Material Cast Iron
  • Overall Height 3-15/16"
  • Overall Length 6-3/4"
  • Max. Pressure 80 PSI
  • Overall Width 2-7/16"
  • dB @ 60 psi 79
  • Force Rating 380 lbs.
  • Inlet Port 1/4" NPT
  • Outlet Port 1/4" NPT
  • Bin Weight Capacity 3,800 lbs.
  • Vibrator Type Ball
  • Speed @ 80 psi 1,100 VPM
  • Speed @ 60 psi 10,500 VPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list