VIBRATOR,PNEUMATIC,FORCE 67.5 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VIBRATOR,PNEUMATIC,FORCE 67.5 LB.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS23Y183
  • Mfr. Model # 23Y183
  • UNSPSC # 20111606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • dB @ 80 psi 87
  • Item Vibrator
  • Application Particularly Suitable for Conveying, Compacting and Detaching of Bulk Solids Due To Perfectly Linear Vibrations. They Reach Optimum Results In Emptying of Bins or as Drives
  • CFM @ 80 PSI 4.9
  • Max. Temp. 4 Degrees to 266 Degrees F
  • Mounting Any Position
  • Duty Continuous
  • Mounting Plate No
  • Muffler 1A326
  • dB @ 60 psi 85
  • CFM @ 60 psi 3.2
  • Housing Material Aluminum
  • Overall Length 2-3/8"
  • Overall Width 2-3/8"
  • Overall Height 4-9/16"
  • Max. Pressure 80 PSI
  • Inlet Port 1/4" NPT
  • Outlet Port 1/4" BSPP
  • Vibrator Type Piston
  • Speed @ 80 psi 3,440 VPM
  • Force Rating 67.5 lbs.
  • Bin Weight Capacity 675 lbs.
  • Speed @ 60 psi 3080 VPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list