Skip Content
VIBRATOR,PNEUMATIC,FORCE 43.2 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VIBRATOR,PNEUMATIC,FORCE 43.2 LB.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS23Y182
  • Mfr. Model # 23Y182
  • UNSPSC # 20111606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.32 lbs

Technical Specs

  • Application Particularly Suitable for Conveying, Compacting and Detaching of Bulk Solids Due To Perfectly Linear Vibrations. They Reach Optimum Results In Emptying of Bins or as Drives
  • dB @ 80 psi 84
  • CFM @ 80 PSI 2.6
  • Item Vibrator
  • Max. Temp. 4 Degrees to 266 Degrees F
  • Muffler 1A325
  • Duty Continuous
  • Mounting Plate No
  • Mounting Any Position
  • dB @ 60 psi 82
  • CFM @ 60 psi 1.8
  • Housing Material Aluminum
  • Overall Length 1-3/4"
  • Overall Height 4-1/8"
  • Max. Pressure 80 PSI
  • Overall Width 1-3/4"
  • Force Rating 43.2 lbs.
  • Outlet Port 1/8" BSPP
  • Inlet Port 1/8" NPT
  • Bin Weight Capacity 432 lbs.
  • Vibrator Type Piston
  • Speed @ 80 psi 4,045 VPM
  • Speed @ 60 psi 3460 VPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list