VIBRATOR PNEUMATIC 80PSI 7200VPM 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VIBRATOR PNEUMATIC 80PSI 7200VPM 9

VIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VIBVS190
  • Mfr. Model # VS190
  • UNSPSC # 20111606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.55 lbs

Technical Specs

  • dB @ 80 psi 70
  • Application Automotive, Chemical, Plastics, Bio-tech, Plating and Food Industries
  • CFM @ 80 PSI 9.0
  • Item Vibrator
  • Max. Temp. 350 Degrees F
  • Muffler Included
  • Mounting Plate Sold Separately
  • Duty Continuous
  • Housing Material Cast Iron
  • Mounting Foot
  • Overall Width 3-1/4"
  • Overall Height 3-1/16"
  • Max. Pressure 80 PSI
  • CFM @ 60 psi 7.5
  • Overall Length 5-7/16"
  • Inlet Port 1/4" NPT
  • Vibrator Type Turbine
  • Bin Weight Capacity 2,700 lbs.
  • Force Rating 270 lbs.
  • Speed @ 60 psi 4200 VPM
  • Speed @ 80 psi 7,200 VPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list