VIBRATOR PNEUMATIC 75LB 80PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VIBRATOR PNEUMATIC 75LB 80PSI

VIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VIBBVS130
  • Mfr. Model # BVS130
  • UNSPSC # 20111606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Application Automotive, Chemical, Plastics, Bio-tech, Plating and Food Industries, Where Exhausted Air Must be Remotely Discharged Using a Threaded Exhaust Port
  • dB @ 80 psi 67
  • CFM @ 80 PSI 5.5
  • Item Vibrator
  • Max. Temp. 350 Degrees F
  • Muffler 1A326
  • Duty Continuous
  • Mounting Plate Sold Separately
  • Bearing Type Oversized
  • Housing Material Cast Iron
  • Overall Height 2-5/8"
  • Overall Length 4-7/8"
  • Overall Width 1-7/8"
  • Standards Meets OSHA
  • Max. Pressure 80 PSI
  • CFM @ 60 psi 4.5
  • Inlet Port 1/8" NPT
  • Outlet Port 1/4" NPT
  • Force Rating 75 lbs.
  • Bin Weight Capacity 750 lbs.
  • Vibrator Type Turbine
  • Speed @ 60 psi 8000 VPM
  • Speed @ 80 psi 10,500 VPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list