Skip Content
VIBRATOR,PISTON,PNEUMATIC/AIR,92.8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VIBRATOR,PISTON,PNEUMATIC/AIR,92.8

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS23Y180
  • Mfr. Model # 23Y180
  • UNSPSC # 20111606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.9 lbs

Technical Specs

  • CFM @ 80 PSI 11.2
  • Application Mining, Chemical Plants, Plastics, Manufacturing, Foundries and Paper Plants
  • dB @ 80 psi 94
  • Max. Temp. 392 Degrees F
  • Muffler 1A326
  • Duty Continuous
  • Item Vibrator
  • dB @ 60 psi 91
  • Mounting Vertical or Horizontal
  • CFM @ 60 psi 6.7
  • Mounting Plate Not required
  • Housing Material Cast Iron
  • Overall Length 3-3/8"
  • Max. Pressure 90 PSI
  • Overall Height 6"
  • Overall Width 3-3/8"
  • Inlet Port 1/4" NPT
  • Outlet Port 3/8" BSPP
  • Force Rating 92.8 lbs.
  • Vibrator Type Piston
  • Speed @ 80 psi 1,720 VPM
  • Speed @ 60 psi 1550 VPM
  • Bin Weight Capacity 928 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list