VIBRATOR,PISTON,PNEUMATIC/AIR,33.9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VIBRATOR,PISTON,PNEUMATIC/AIR,33.9

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS23Y179
  • Mfr. Model # 23Y179
  • UNSPSC # 20111606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.85 lbs

Technical Specs

  • Application Mining, Chemical Plants, Plastics, Manufacturing, Foundries and Paper Plants
  • CFM @ 80 PSI 3.7
  • Muffler 1A326
  • dB @ 80 psi 90
  • Max. Temp. 392 Degrees F
  • Item Vibrator
  • Duty Continuous
  • Mounting Vertical or Horizontal
  • Mounting Plate Not required
  • CFM @ 60 psi 2.1
  • dB @ 60 psi 85
  • Housing Material Cast Iron
  • Max. Pressure 90 PSI
  • Overall Width 2-3/8"
  • Overall Height 4-1/2"
  • Overall Length 2-3/8"
  • Inlet Port 1/4" NPT
  • Force Rating 33.9 lbs.
  • Speed @ 60 psi 2030 VPM
  • Outlet Port 1/4" BSPP
  • Vibrator Type Piston
  • Bin Weight Capacity 339 lbs.
  • Speed @ 80 psi 2,220 VPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list