VIBRATOR,PISTON,PNEUMATIC/AIR,19.3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VIBRATOR,PISTON,PNEUMATIC/AIR,19.3

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS23Y178
  • Mfr. Model # 23Y178
  • UNSPSC # 20111606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.88 lbs

Technical Specs

  • Application Mining, Chemical Plants, Plastics, Manufacturing, Foundries and Paper Plants
  • CFM @ 80 PSI 2.8
  • dB @ 80 psi 87
  • Item Vibrator
  • Max. Temp. 212 Degrees F
  • Muffler 1A325
  • Duty Continuous
  • Mounting Vertical or Horizontal
  • Mounting Plate Not required
  • CFM @ 60 psi 1.5
  • dB @ 60 psi 81
  • Housing Material Polymer
  • Overall Height 4-1/2"
  • Overall Length 2"
  • Max. Pressure 90 PSI
  • Overall Width 2"
  • Inlet Port 1/8" NPT
  • Force Rating 19.3 lbs.
  • Outlet Port 1/8" BSPP
  • Vibrator Type Piston
  • Bin Weight Capacity 193 lbs.
  • Speed @ 60 psi 2150 VPM
  • Speed @ 80 psi 2,340 VPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list